10W 30" 27K LED Undercabinet

Item #: 1375242

Cat #: 63-104

UPC: 045923261046

Sign In or Register to view pricing and more.
Documents & Guides
Thread - 10W LED Under Cabinet and Cove- 31" long - 2700K - White Finish

Overview

Thread - 10W LED Under Cabinet and Cove- 31" long - 2700K - White Finish
Also known as: 045923261046, 63-104

Specifications

Wattage: 10
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80+
Color: White
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 10
Lumens: 800
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Plastic
Color: White
Standards: California Proposition 65
Dimmable: Yes