4' 11.5W T8 LED Lamp, 50K

Item #: 1375273

Cat #: 11.5T8/4F/850/EXT

UPC: 045079983342

to view pricing and more.
Documents & Guides
LED Lamp, 11.5W, 100-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs.

Overview

LED Lamp, 11.5W, 100-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs.

This lamp uses an innovative glass design that diffuses heat and light more evenly. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.

Also known as: 045079983342, 11.5T8/4F/850/EXT

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 1700
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277