4' 22W T5 LED Lamp, 35K

Item #: 1375274

Cat #: 22T5HO/4F/835/EXT

UPC: 045079983229

to view pricing and more.
Documents & Guides
LED Lamp, 22W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 22W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 045079983229, 22T5HO/4F/835/EXT

Specifications

Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 3200
Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Wattage: 22
Light Technology: LED
Base: Miniature Bi-Pin (G5)