60233 AREAFLD1A220HUVD840T4BZ 1/CS 1/SKU

Item #: 1375308

Cat #: AREAFLD1A/220HUVD840/T4/BZ

UPC: 046135602337

to view pricing and more.
Documents & Guides
No Documents Available
60233 AREAFLD1A220HUVD840T4BZ 1/CS 1/SKU *Sylvania Part # 60233*

Overview

60233 AREAFLD1A220HUVD840T4BZ 1/CS 1/SKU *Sylvania Part # 60233*
Also known as: 046135602337, AREAFLD1A/220HUVD840/T4/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 220
Mounting: Surface
Lumens: 28500
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: Bronze
Dimmable: Yes
Wattage: 220
Lumens: 28500
Light Technology: LED