This product has been discontinued.

LED Area Light, 220 Watts, 27900 Lumen, 5000K, 347-480V
Item #: 1375311
Cat #: AREAFLD1A/220HUVD850/T3/BZ
UPC: 046135602351
to view pricing and more.
Documents & Guides
LED Area Light, 220 Watts, 27900 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60235*
Overview
LED Area Light, 220 Watts, 27900 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60235*
Also known as: 046135602351, AREAFLD1A/220HUVD850/T3/BZ
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 220 |
| Mounting: | Surface |
| Color: | Bronze |
| Lumens: | 27900 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Surface |
| Lumens: | 27900 |
| Dimmable: | Yes |
| Wattage: | 220 |
| Color: | Bronze |
| Light Technology: | LED |