8W A19 LED Lamp, 30K

Item #: 1375324

Cat #: 8A19DIM/830

UPC: 045079980129

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 810, CRI: 82, Color Temperature: 3000K. Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 8 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 810, CRI: 82, Color Temperature: 3000K. Rated Average Life: 25,000 Hrs.
Also known as: 045079980129, 8A19DIM/830

Specifications

Lumens: 810
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Lumens: 810
Volts AC: 120
Wattage: 8
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED