9W BR30 LED Lamp, 30K

Item #: 1375325

Cat #: 9BR30DIM/830

UPC: 045079984622

to view pricing and more.
Documents & Guides
Dimmable LED Reflector Lamp, 9W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs

Overview

Dimmable LED Reflector Lamp, 9W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs
Also known as: 045079984622, 9BR30DIM/830

Specifications

Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Wattage: 9
Light Technology: Incandescent
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 9
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: Incandescent