13W PAR30 LED Lamp, 30K

Item #: 1375326

Cat #: 13PAR30DIM/930SP15

UPC: 672713581161

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 880, CRI: 90, Color Temperature: 3000K, Beam Angle: 15º, Rated Average Life: 50,000 Hrs.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 880, CRI: 90, Color Temperature: 3000K, Beam Angle: 15º, Rated Average Life: 50,000 Hrs.
Also known as: 672713581161, 13PAR30DIM/930SP15

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Wattage: 13
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 13
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°