This product may not be available in all locations.

Contactor, Safety, 100S, 190A, 100-250V AC/DC Coil, 1NO, 2NC Auxiliary
Item #: 1375602
Cat #: 100S-E190KD12C
UPC: 889508537238
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 190 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact
Overview
Contactor, Safety, 100S, 190 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E190KD12C from Rockwell Automation® is a 190 A, 100-250 V 50-60 Hz / 100-250 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508537238, 100S-E190KD12C
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 190 |
| Type: | Safety Contactor |
| Volts DC Control Range: | 100 - 250 |
| Volts AC Control Range: | 100 - 250 |
| Poles: | 3 |
| Volts AC: | 600 |
| Type: | Safety Contactor |
| Volts AC Control Range: | 100 - 250 |
| Mounting: | Surface |
| Amps: | 190 |
| Volts DC Control Range: | 100 - 250 |