ABB S203P-B8 MCB 3P 8A B 480/277 SU

Item #: 1375653

Cat #: S203P-B8

UPC: 888614282995

to view pricing and more.
Documents & Guides
ABB S203PB8 MCB 3P 8A B 480/2

Overview

ABB S203PB8 MCB 3P 8A B 480/2
Also known as: 888614282995, S203P-B8

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277, 480Y
Amps: 8
Interrupt Rating AC: 10 kA