REXEL logo

Flexible Coupling, 1/2" x 10" Long, Explosion-Proof

Item #: 13760
Cat #: EXGJH-110
UPC: 781381317153
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 1/2 Inch x 10 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

Flexible Coupling, 1/2 Inch x 10 Inch Long, Explosion-Proof, Watertight, Brass End Fittings, Bronze Outer Braid, Inner Brass Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
Also known as: 781381317153, EXGJH-110

Specifications

Diameter: 1/2 in
Material: Bronze, Stainless Steel, Brass
Length: 10 in
Diameter: 1/2 in
Length: 10 in
Material: Bronze, Stainless Steel, Brass

Customer Reviews

No reviews for this product
(0)