Safety Switch, Fusible, 60A, 600VAC, 250VDC, 3PH, NEMA 12 Enclosure

Item #: 137612

Cat #: 1494H-CF3H6

UPC: 662074659937

to view pricing and more.
Documents & Guides
Safety Switch, Fusible, Heavy Duty, 60 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 12 Enclosure

Overview

Safety Switch, Fusible, Heavy Duty, 60 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 12 Enclosure
Also known as: 662074659937, 1494H-CF3H6

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Class: H
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Class: H
Amps: 60