12W PLH LED Lamp, 50K

Item #: 1376420
Cat #: 82119
UPC: 807154821198
Sign In or Register to view pricing and more.
Documents & Guides
LED Direct Plug-in Horizontal 12W watts 5000K G24q-GX24q base 120-277V 1200 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Direct Plug-in Horizontal 12W watts 5000K G24q-GX24q base 120-277V 1200 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154821198, 82119

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 1200
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Lumens: 1200
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 12
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)