Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2 1/2" Fence Post, 4/0 Stran

Item #: 1376573

Cat #: A235E2Q4LH

UPC: 782856736004

to view pricing and more.
Documents & Guides
Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2 1/2" Fence Post, 4/0 Stranded, 4' Ground

Overview

Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2 1/2" Fence Post, 4/0 Stranded, 4' Ground

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856736004, A235E2Q4LH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Length: 4 ft
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Length: 4 ft
Allowable Gauge Range: 4/0