3-1/2 Liquidtight Steel Flex, Heavy Duty Extreme Temp, Gray, 25' Coil
Item #: 1376648
Cat #: 037301
UPC: 714118373016
to view pricing and more.
Documents & Guides
3-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 25 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Overview
3-1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 25 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Also known as: 714118373016, 037301
Specifications
| Length: | 25 ft |
| Jacket: | PVC |
| Color: | Gray |
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Package Type: | Coil |
| Family / Style: | SEALTITE® |
| Type: | HTUA - Heavy Duty Extreme Temperature |
| Length: | 25 ft |
| Color: | Gray |
| Material: | Steel |
| Family / Style: | SEALTITE® |
| Jacket: | PVC |
| Diameter: | 3 1/2 in |
| Package Type: | Coil |
| Type: | HTUA - Heavy Duty Extreme Temperature |