LED Wall Light, 60W

Item #: 1376967

Cat #: AWM60

UPC: 765364930720

to view pricing and more.
Documents & Guides
LED Wall Light, 60W, 120-277V, 7871 Lumens, 82 CRI, 4500K

Overview

LED Wall Light, 60W, 120-277V, 7871 Lumens, 82 CRI, 4500K

The Atlas Mustang Series LED Wallpacks offer a rugged traditional aluminum die-cast housing, Lens assembly designed to provide high efficiency and to target the light where needed, are manufactured in the USA & boast a 100,000 hour lifespan

Also known as: 765364930720, AWM60

Specifications

Type: Wall Light
Light Technology: LED
Type: Wall Light
Light Technology: LED