3' 8.5W T8 LED Lamp, 30K

Item #: 1377432

Cat #: 8.5T8/MAS/36-830/IF13/P-10/1

UPC: 046677539856

to view pricing and more.
3 Ft. LED T8 Lamp, 8.5W, 120-277V, Color Temperature: 3000K, CRI: 80, Lumens: 1300, Base: G13, Non-Dimming, Rated Life: 70,000 Hrs. *Philips Part # 539858*

Overview

3 Ft. LED T8 Lamp, 8.5W, 120-277V, Color Temperature: 3000K, CRI: 80, Lumens: 1300, Base: G13, Non-Dimming, Rated Life: 70,000 Hrs. *Philips Part # 539858*

TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers.

Also known as: 046677539856, 8.5T8/MAS/36-830/IF13/P-10/1

Specifications

Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Lumens: 1300
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 1300
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Material: Plastic
Wattage: 8.500
Dimmable: No
Type: Ballast Compatible (Type A)