GRND CLAMP & CBL

Item #: 1377458

Cat #: C6000375

UPC: 096359023371

Sign In or Register to view pricing and more.
Documents & Guides
GRND CLAMP & CBL

Overview

GRND CLAMP & CBL
Also known as: 096359023371, C6000375

Features & Benefits

  • C-Type Ground Clamp
  • Continuous Current 400A
  • Fault Current 70kA for 15 cycles using twin-grounding cables or 50kA for 30 cycles using twin-grounding cables
  • Main Line Range Max. 3" O.D. Bus
  • Main Line Range Min. 0.50" Bus
  • Jumper Range Max. 4/0 Grd. Cable
  • Jumper Range Min. #2 Grd. Cable
  • ASTM Type I, Class B, Grade 7
  • IEC Rating 35kA (15 Cycles)

Specifications

No Specifications Available