CABLEMGT, LAD-RCK,TRI WAL SUPORT,12"W,BK

Item #: 13777

Cat #: HLTSB12B

UPC: 662620819761

to view pricing and more.
Documents & Guides
NEXTFRAME Ladder Rack, Triangle Wall Support, 12", Black

Overview

NEXTFRAME Ladder Rack, Triangle Wall Support, 12", Black
Also known as: 662620819761, HLTSB12B

Features & Benefits

  • HLS Ladder Tray is a modular system that is easily configured for all unique installations
  • Ladder tray sections universally work with all ladder tray accessories
  • HLS Ladder feature rung spacing every 9" to support and relieve cable stress

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel