700VA, 480W Uninterruptible Power Supply, Mini-Tower

Item #: 137771

Cat #: S3K700

UPC: 783472603787

to view pricing and more.
Documents & Guides
700 VA / 480 Watt, Uninterruptible Power Supply, S3K Mini-Tower, Input Voltage: 120V AC, Input Type: 5-15P Detached, Output Type: (4) 5-15R. Interface: RS-232, USB. Back/Run Time: 7 min. Full-Load. HxWxD: 8.30" x 5.50" x 17.20". Weight: 34.1 lbs.

Overview

700 VA / 480 Watt, Uninterruptible Power Supply, S3K Mini-Tower, Input Voltage: 120V AC, Input Type: 5-15P Detached, Output Type: (4) 5-15R. Interface: RS-232, USB. Back/Run Time: 7 min. Full-Load. HxWxD: 8.30" x 5.50" x 17.20". Weight: 34.1 lbs.
Also known as: 783472603787, S3K700

Specifications

Wattage: 750
Wattage: 750