LED Retrofit Kit, 16W, 120-277V, 4000K

Item #: 1377793

Cat #: RF16UQT140C

UPC: 706762726805

to view pricing and more.
Documents & Guides
LED Retrofit Kit, 1 Tube, 16 Watt, 120-277 Volt, Dimensions: 1 x 4 Feet, Color Temperature: 4000K

Overview

LED Retrofit Kit, 1 Tube, 16 Watt, 120-277 Volt, Dimensions: 1 x 4 Feet, Color Temperature: 4000K
Also known as: 706762726805, RF16UQT140C

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 16
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 16
Dimmable: No