MLLEDR5 5K C D5BU 1

Item #: 1377801

Cat #: MLLEDR45CD5BU1

UPC: 781381349765

to view pricing and more.
Documents & Guides
No Documents Available
MLLEDR5 5K C D5BU 1

Overview

MLLEDR5 5K C D5BU 1
Also known as: 781381349765, MLLEDR45CD5BU1

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED