Drive, Ethernet/IP, Open, 186A, 150HP/ND, 125HP/HD, 480VAC, 3 PH

Item #: 137789

Cat #: 20G14ND186AN0NNNNN

UPC: 884951162044

to view pricing and more.
 Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 186 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

 Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 186 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951162044, 20G14ND186AN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 125, 150
Amps: 186
Size: Frame 6
Phase: 3
Volts AC: 480
Amps: 186
Type: AC Drive
Horsepower: 125, 150
Size: Frame 6