60230 AREAFLD1A220UNVD850T4BZ 1/CS 1/SKU

Item #: 1377992

Cat #: AREAFLD1A/220UNVD850/T4/BZ

UPC: 046135602306

to view pricing and more.
Documents & Guides
No Documents Available
60230 AREAFLD1A220UNVD850T4BZ 1/CS 1/SKU *Sylvania Part # 60230*

Overview

60230 AREAFLD1A220UNVD850T4BZ 1/CS 1/SKU *Sylvania Part # 60230*
Also known as: 046135602306, AREAFLD1A/220UNVD850/T4/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 220
Mounting: Surface
Lumens: 28500
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Bronze
Dimmable: Yes
Wattage: 220
Lumens: 28500
Light Technology: LED