This product may not be available in all locations.

Push Button, Hazardous Location, Type 7/9, Push-Pull, Yellow Mushroom
Item #: 1378076
Cat #: 800H-FPX9D1
UPC: 662072021057
to view pricing and more.
Documents & Guides
Push Button, Hazardous Location, Type 7 & 9, 2 Position, Push - Pull, Non-Illuminated, Standard Barrel Length, Mushroom Head, Yellow (Gold), 1 Normally Open
Overview
Push Button, Hazardous Location, Type 7 & 9, 2 Position, Push - Pull, Non-Illuminated, Standard Barrel Length, Mushroom Head, Yellow (Gold), 1 Normally Open
Bulletin 800H Type 7 & 9 Hazardous Location Operators offer unmatched selection, superior corrosion resistance, and choice of conduit seal-off solutions. You can order them as complete factory-assembled stations or as separate components with standard or long barrels.
Also known as: 662072021057, 800H-FPX9D1
Specifications
| Type: | Hazardous Location, Pushbutton |
| Amps: | 10 |
| Color: | Gold, Yellow |
| IP/NEMA Rating: | NEMA 7, NEMA 9 |
| Type: | Hazardous Location, Pushbutton |
| Color: | Gold, Yellow |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 7, NEMA 9 |