This product has been discontinued.

LED Ceiling Mount Luminaire, 9W, 600L, 3000K, 120V, White
Item #: 1378173
Cat #: HSFM5-WH-30K9
UPC: 447450102807
to view pricing and more.
Documents & Guides
Ceiling Mount LED Luminaire, 9 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Overview
Ceiling Mount LED Luminaire, 9 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Also known as: 447450102807, HSFM5-WH-30K9
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Diameter: | 5 1/2 in |
| Color: | White |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 600 |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Diameter: | 5 1/2 in |
| Wattage: | 9 |
| Dimmable: | Yes |