BLM ECP83581T-4 1HP 1765RPM 3

Item #: 1378668

Cat #: ECP83581T-4

UPC: 781568210949

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP83581T-4 1HP 1765RPM 3

Overview

BLM ECP83581T-4 1HP 1765RPM 3
Also known as: 781568210949, ECP83581T-4

Specifications

Horsepower: 1
Phase: 3
Amps: 1.500
Horsepower: 1
Amps: 1.500
Phase: 3