60384 AREAFLD1A145HUVD850T4BZ 1/CS 1/SKU

Item #: 1378703

Cat #: AREAFLD1A/145HUVD850/T4/BZ

UPC: 046135603846

to view pricing and more.
Documents & Guides
No Documents Available
60384 AREAFLD1A145HUVD850T4BZ 1/CS 1/SKU *Sylvania Part # 60384*

Overview

60384 AREAFLD1A145HUVD850T4BZ 1/CS 1/SKU *Sylvania Part # 60384*
Also known as: 046135603846, AREAFLD1A/145HUVD850/T4/BZ

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 17000
Wattage: 145
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 17000
Color: Bronze
Dimmable: Yes
Mounting: Surface
Wattage: 145
Light Technology: LED