SKY LED 12INX48IN 4000K FLUSH MOUNT

Item #: 1378888

Cat #: 57774WTWT

UPC: 783209203167

to view pricing and more.
Documents & Guides
No Documents Available
SKY LED 12INX48IN 4000K FLUSH MOUNT

Overview

SKY LED 12INX48IN 4000K FLUSH MOUNT
Also known as: 783209203167, 57774WTWT

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 45
Lumens: 4000
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Flush
Volts AC: 120
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 45
Color: White
Dimmable: Yes