WAFER LED 15IN RD 3000K FLUSH MOUNT

Item #: 1378891

Cat #: 57736WTBZ

UPC: 783209201224

to view pricing and more.
Documents & Guides
No Documents Available
WAFER LED 15IN RD 3000K FLUSH MOUNT

Overview

WAFER LED 15IN RD 3000K FLUSH MOUNT
Also known as: 783209201224, 57736WTBZ

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Lumens: 2500
Volts AC: 120
Wattage: 36
Color: Bronze
Diameter: 15 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 2500
Wattage: 36
Diameter: 15 in
Dimmable: Yes
Mounting: Flush
Volts AC: 120
Color: Bronze
Light Technology: LED