Flush Mount LED Luminaire, 13W, 1100L, 3000K, 120V, White

Item #: 1378898
Cat #: 57652WTWT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount LED Luminaire, 13 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star

Overview

Flush Mount LED Luminaire, 13 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable, Wet Location, Energy Star
Also known as: 57652WTWT

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Lumens: 1100
Color: White
Diameter: 7 1/2 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 13
Lumens: 1100
Diameter: 7 1/2 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)