Chandelier, 5-Light, Candelabra, 40 Watt, White Washed Wood

Item #: 1379103
Cat #: 44290WWW
UPC: 783927555166
Sign In or Register to view pricing and more.
Documents & Guides
Peyton Chandelier, 5-Light, Candelabra Base, 40 Watt, White Washed Wood Finish

Overview

Peyton Chandelier, 5-Light, Candelabra Base, 40 Watt, White Washed Wood Finish
Also known as: 783927555166, 44290WWW

Specifications

Volts AC: 120
Color: Wood
Wattage: 40
Material: Steel
Type: Chandelier
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 40
Type: Chandelier
Base: Candelabra Screw (E12)
Color: Wood
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)