Wiring Trough NEMA Type 3R, 12.00x12.00x48.00, Gray, Steel

Item #: 137920

Cat #: A121248RT

UPC: 783510501990

Sign In or Register to view pricing and more.
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A121248RT item measures 12.00x12.00x48.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A121248RT item measures 12.00x12.00x48.00 inches with a material of Steel colored Gray.

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inches Width, 12 Inches Depth, 4 Feet Length, No Knockouts

Also known as: 783510501990, A121248RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 48 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R