LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 120V
Item #:
1379292
Cat #:
LED5G25F82710YVGLUSARP2
UPC:
046135402159
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 83 CRI, 120 Volt, 11000 Hour Rated Life, 2 per SKU, 12 per Case *Sylvania Part#40215*
Overview
LED Lamp. G25, 5 Watt, 500 Lumen, 2700K, 83 CRI, 120 Volt, 11000 Hour Rated Life, 2 per SKU, 12 per Case *Sylvania Part#40215*
Assembled in our plants in St. Marys, Pennsylvania and Versailles, Kentucky and designed by our engineering team in Wilmington, Massachusetts, the SYLVANIA LED Glass Portfolio Lamps are the exceptional choice for local products.
Also known as: 046135402159, LED5G25F82710YVGLUSARP2
Specifications
Base: | Medium Screw (E26) |
Lumens: | 500 |
Wattage: | 5 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Shape: | G25 (Globe) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Wattage: | 5 |
Color Rendering Index (CRI): | 83 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 500 |
Volts AC: | 120 |
Shape: | G25 (Globe) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)