LED Canopy Luminaire, 96 Watt, 12380 Lumen, 4000K, 120-277V

Item #: 1379400

Cat #: BXCC9111&

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CPY250-B-DM-D-B-UL-WH-40K-PML, LED Canopy/Soffit Luminaire, 96 Watt, 12380 Lumen, 4000K, 120-277 Volt, White, Direct Mount, Drop Lens

Overview

CPY250-B-DM-D-B-UL-WH-40K-PML, LED Canopy/Soffit Luminaire, 96 Watt, 12380 Lumen, 4000K, 120-277 Volt, White, Direct Mount, Drop Lens

The industry-leading CPY250® Canopy/Soffit luminaire improves effcacy — up to 151 LPW — resulting in a better value than ever before. The CPY Series helps to increase location visibility and incoming traffic resulting in better lighting experiences and lower operating costs. The CPY250 Series outperforms existing LED and metal halide (MH) options making it the ideal lighting solution for safer and more appealing service stations, convenience stores and drive-thru restaurants or banking locations.

Also known as: BXCC9111&

Specifications

Wattage: 96
Color: White
Light Technology: LED
Lumens: 12380
Volts AC Range: 120 - 277
Wattage: 96
Light Technology: LED
Volts AC Range: 120 - 277
Color: White
Lumens: 12380