MOLDED CASE CIRCUIT BRKR 600Y/347V 15A

Item #: 1379576

Cat #: BDA260152

UPC: 606481151998

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 15A
Also known as: 606481151998, BDA260152

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 14 kA