MOLDED CASE CIRCUIT BRKR 600Y/347V 20A

Item #: 1379581

Cat #: BDA260202

UPC: 606481152049

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 20A
Also known as: 606481152049, BDA260202

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 20
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 14 kA