This product has been discontinued.

LED Troffer, 2x2, 28 Watt, 3500 Lumen, 5000K, 120-277V
Item #: 1379589
Cat #: VOLUME3A/028UNVD850/22G/WH
UPC: 046135604461
to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, 5 per Case *Sylvania Part # 60446*
Overview
LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 5000K, 120-277 Volt, 0-10V Dimmable, 5 per Case *Sylvania Part # 60446*
Also known as: 046135604461, VOLUME3A/028UNVD850/22G/WH
Specifications
| Mounting: | Recessed |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 28 |
| Length: | 2 ft |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Wattage: | 28 |
| Width: | 2 ft |
| Dimmable: | Yes |
| Color Temperature: | 5000 (Bright White) |
| Length: | 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |