M18 FUEL™ 1/4" Die Grinder (Bare Tool)

Item #: 1379694

Cat #: 2784-20

UPC: 045242493449

to view pricing and more.
Documents & Guides
M18 FUEL™ 1/4" Die Grinder, Includes: (1) M18 FUEL™ 1/4" Die Grinder (2784-20), (1) 1/4" Collet, (2) Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ 1/4" Die Grinder, Includes: (1) M18 FUEL™ 1/4" Die Grinder (2784-20), (1) 1/4" Collet, (2) Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

The world’s first brushless die grinder that delivers corded performance with up to 25 minutes of grinding and up to 10X longer motor life. The M18 FUEL™ 1/4 in. die grinder delivers maximum sustained power with 20,000 RPMs capable of running Carbide burrs or up to 3 in. flap wheels for grinding or surface preparation applications. The M18™ REDLITHIUM™ XC5.0 battery provides up to 25 minutes of grinding with superior pack construction and electronics. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership than traditional brushed motors. The die grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance and longest too life.

Also known as: 045242493449, 2784-20

Features & Benefits

  • Milwaukee® POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
  • The Milwaukee® REDLITHIUM™ battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • REDLINK Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • 20,000 RPM brushless motor is designed to deliver corded performance while using Carbide burrs, up to 3 in. flap wheels
  • M18™ REDLITHIUM™ XC5.0 battery pack (not included) delivers over 20 minutes of grinding
  • Brushless motor has no wearable components delivering up to 10X longer tool life
  • Fits all 1/4 in. shank accessories

Specifications

Volts AC: 18
Size: 1/4 in
Volts AC: 18
Size: 1/4 in