Category 5e, Riser, 24/4-Pair

Item #: 137974

Cat #: PUR5504RD-UY

UPC: 074983100378

to view pricing and more.
Documents & Guides
No Documents Available
Enhanced Category 5e, riser (CMR), 4-pair, UTP copper cable. Copper conductors are 24 AWG construction with polyolefin insulation. Conductors are twisted in pairs and protected by a flame-retardant PVC jacket.

Overview

Enhanced Category 5e, riser (CMR), 4-pair, UTP copper cable. Copper conductors are 24 AWG construction with polyolefin insulation. Conductors are twisted in pairs and protected by a flame-retardant PVC jacket.
Also known as: 074983100378, PUR5504RD-UY

Specifications

Gauge: 24 AWG
Color: Red
Material: Copper
Conductors: 4 Pair
Shielding: Shielded
Gauge: 24 AWG
Material: Copper
Shielding: Shielded
Color: Red
Conductors: 4 Pair