LED Fire Shield IC/Non-IC Housing, 4", 120V

Item #: 1379755

Cat #: FS-LD4IC-AT-DIMTR-120

UPC: 848070061244

to view pricing and more.
Documents & Guides
LED Fire Shield IC/Non-IC Housing, 4 Inch, 1 or 2 Hour Fire Rated Luminaire, 120 Volt, Used For Triac Dimming Module

Overview

LED Fire Shield IC/Non-IC Housing, 4 Inch, 1 or 2 Hour Fire Rated Luminaire, 120 Volt, Used For Triac Dimming Module

4 Inch IC housing for use with RL400 LED series LED Module trims. Our FIRE SHIELD Housing is designed to meet today’s One or Two-Hour Fire-Rated IC & Non-IC Codes for high-rise condominiums, apartments, multi-family, hotels, assisted living, hospitals, and other healthcare facilities.

Also known as: 848070061244, FS-LD4IC-AT-DIMTR-120

Specifications

Mounting: Recessed
Volts AC: 120
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Light Technology: LED