Rotational Base Bracket, fits 45 x 6 0mm, Light Gray, Aluminum

Item #: 137987

Cat #: CCS2RBBLG

UPC: 783510156817

to view pricing and more.
Rotational Base Bracket, Compact Series 2, fits 45 x 6 0mm, Light Gray, Aluminum

Overview

Rotational Base Bracket, Compact Series 2, fits 45 x 6 0mm, Light Gray, Aluminum

Compact Series 2 Rotational Base Bracket attaches the enclosure directly to a horizontal surface, enabling 300-degree enclosure rotation.

Also known as: 783510156817, CCS2RBBLG

Features & Benefits

  • Coupling can rotate 300 degrees with stop
  • Installation hardware, mounting fasteners and gasket included
  • Surface mounting fasteners are not provided
  • Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)

Specifications

Color: Light Gray
Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Finish: Powder Coated
Weight: 2.500 lb
Color: Light Gray
Width: 2.360 in
Finish: Powder Coated
Height: 1.770 in
Material: Aluminum
Weight: 2.500 lb