Drive, 186A, 150HP/ND, 125HP/HD, 480VAC, 3PH, Frame 6, Open Type

Item #: 1380082

Cat #: 20G14ND186JN0NNNNN

UPC: 191326706414

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, None, Blank (No HIM)
Also known as: 191326706414, 20G14ND186JN0NNNNN

Specifications

Phase: 3
Size: 6
Volts AC: 480
Horsepower: 125, 150
Type: General Purpose, Drive
Amps: 186
Phase: 3
Volts AC: 480
Type: General Purpose, Drive
Size: 6
Horsepower: 125, 150
Amps: 186