Thermostat Cire, Type CLW, 20/4, Brown, 1000'

Item #: 13802

Cat #: 4703

UPC:

to view pricing and more.
Documents & Guides
Themostat Cire, Type CLW, 20/4, Brown, 1000'

Overview

Themostat Cire, Type CLW, 20/4, Brown, 1000'
Also known as: 4703

Specifications

Color: Brown
Volts AC: 150
Length: 1000 ft
Material: Copper
Conductors: 4
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Color: Brown
Length: 1000 ft
Conductors: 4
Jacket: PP (Polypropylene)
Volts AC: 150
Material: Copper
Gauge: 20 AWG