This product has been discontinued.

EMT Set Screw Coupling, Insulated, Size: 2", Steel
Item #: 138035
Cat #: 465US
UPC: 662277027823
to view pricing and more.
Documents & Guides
EMT Set Screw Coupling, Insulated, Size: 2", Steel/Zinc, Concrete Tight When Taped, For Use With EMT Conduit
Overview
EMT Set Screw Coupling, Insulated, Size: 2", Steel/Zinc, Concrete Tight When Taped, For Use With EMT Conduit
Also known as: 662277027823, 465US
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Finish: | Zinc |
| Insulation: | Insulated |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 2 in |
| Insulation: | Insulated |