Equipment Rack Angles 4RU, Galvanized, Steel

Item #: 138050

Cat #: DBERA4U

UPC: 783510145361

to view pricing and more.
Equipment Rack Angles are mounted to 36in and 48in tall cabinets for extra 19in rack equipment mounting. This Equipment Rack Angles 4RU, DBERA4U item finish Galvanized with a material of Steel.

Overview

Equipment Rack Angles are mounted to 36in and 48in tall cabinets for extra 19in rack equipment mounting. This Equipment Rack Angles 4RU, DBERA4U item finish Galvanized with a material of Steel.

The Equipment Rack Angles can be added to 36-in. and 48-in. tall cabinets for extra 19-in rack equipment mounting. The EIA spaced holes are tapped 10-32. They mount to raised pads on the cabinet back on the inside with the hardware that is provided.

Also known as: 783510145361, DBERA4U

Features & Benefits

  • The Equipment Rack Angles can be added to 36-in. and 48-in. tall cabinets for extra 19-in rack equipment mounting
  • The EIA spaced holes are tapped 10-32
  • They mount to raised pads on the cabinet back on the inside with the hardware that is provided

Specifications

Material: Steel
Finish: Galvanized
Weight: 1.700 lb
Material: Steel
Weight: 1.700 lb
Finish: Galvanized