MCB Supplementary Protector 8 A

Item #: 1380968

Cat #: 1492-SPM1B080-N

UPC: 885630617947

to view pricing and more.
Documents & Guides
ALB 1492-SPM1B080-N MCB SUPPL

Overview

ALB 1492-SPM1B080-N MCB SUPPL
Also known as: 885630617947, 1492-SPM1B080-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 8