BANTAM LED RETROFIT KIT 8000 LUMENS 5000K 120-277V

Item #: 1380989

Cat #: BARFK-8L-5K-AS

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BANTAM LED RETROFIT KIT 8000 LUMENS 5000K 120-277V

Overview

BANTAM LED RETROFIT KIT 8000 LUMENS 5000K 120-277V
Also known as: BARFK-8L-5K-AS

Specifications

Lumens: 8000
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 8000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277