
Enclosure, NEMA 4X, Hinged, 36" x 30" x 12", Wall Mount, Fiberglass
Item #: 138119
Cat #: A36H3012GQRLP3PT
UPC: 783510143640
to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover with 3-Point Latch, 36 Inch x 30 Inch x 12 Inch, Wall Mount, Gray, Fiberglass
Overview
Enclosure, NEMA 4X, Hinged Cover with 3-Point Latch, 36 Inch x 30 Inch x 12 Inch, Wall Mount, Gray, Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The nVent HOFFMAN HOFA36H3012GQRLP3PT enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510143640, A36H3012GQRLP3PT
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 30 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 12 in |
| Height: | 36 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Fiberglass |
| Height: | 36 in |
| Width: | 30 in |
| Color: | Gray |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |