60380 AREAFLD1A145HUVD840T3BZ 1/CS 1/SKU

Item #: 1381436

Cat #: AREAFLD1A/145HUVD840/T3/BZ

UPC: 046135603808

to view pricing and more.
Documents & Guides
No Documents Available
60380 AREAFLD1A145HUVD840T3BZ 1/CS 1/SKU *Sylvania Part # 60380*

Overview

60380 AREAFLD1A145HUVD840T3BZ 1/CS 1/SKU *Sylvania Part # 60380*
Also known as: 046135603808, AREAFLD1A/145HUVD840/T3/BZ

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Lumens: 17000
Wattage: 145
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 17000
Color: Bronze
Dimmable: Yes
Mounting: Surface
Wattage: 145
Light Technology: LED